REXEL logo

12-2 MC Steel, Solid Copper Conductors, 250' Coil

Item #: 205992
Cat #: 1704B42T00
UPC: 077680195340
Sign In or Register to view pricing and more.
Documents & Guides
MC TUFF 12-2 MC Steel, Solid Copper Conductors, 250' Coil, 120/208

Overview

MC TUFF 12-2 MC Steel, Solid Copper Conductors, 250' Coil, 120/208
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.495 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, White, Green, 250 FT Coil, Weight: 147 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680195340, 1704B42T00

Others Also Bought (48)

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)