12/3 Solid 600V Steel Armor 1000'

Item #: 206076

Cat #: 1705B60T00

UPC: 077680195609

to view pricing and more.
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Coil. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .530"

Overview

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Coil. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .530"
Also known as: 077680195609, 1705B60T00

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600