2 In. Radius Ext. Elbow

Item #: 20608

Cat #: V4018FO

UPC: 786776537062

to view pricing and more.
Steel, FiberReady 2" Radius Full Capacity Internal Elbow, 4000 Series. Size: 3-3/4" Length, 2-1/4" Width. Ivory.

Overview

Steel, FiberReady 2" Radius Full Capacity Internal Elbow, 4000 Series. Size: 3-3/4" Length, 2-1/4" Width. Ivory.

Full capacity 90 degree external corner. Used in both divided and undivided applications. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.

Also known as: 786776537062, V4018FO

Specifications

Length: 2 1/4 in
Color: Ivory
Material: Steel
Length: 2 1/4 in
Material: Steel
Color: Ivory