This product has been discontinued.

Compact Fluorescent, 50W, 3000K, 4 Pin, 2G11 Base
Item #: 206091
Cat #: PL-L-50W/30/RS
UPC: 046677347475
to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent, 50 Watt, 3000K, PLL, 4 Pin, 2G11 Base, Lumens: 4000, 82 CRI
Overview
Compact Fluorescent, 50 Watt, 3000K, PLL, 4 Pin, 2G11 Base, Lumens: 4000, 82 CRI
Also known as: 046677347475, PL-L-50W/30/RS
Specifications
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 4000 |
| Wattage: | 50 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 4000 |
| Light Technology: | Fluorescent |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 50 |
| Base: | 4-Pin (2G11) |