MC Cable, Lightweight Steel, 10/2 Solid Copper, 1000' Reel

Item #: 206094

Cat #: 1707B42T00

UPC: 077680195760

to view pricing and more.
Documents & Guides
MC Cable, Lightweight Steel, 10/2 Solid Copper (Black, Red, Blue, White), 1000' Reel

Overview

MC Cable, Lightweight Steel, 10/2 Solid Copper (Black, Red, Blue, White), 1000' Reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680195760, 1707B42T00

Specifications

Gauge: 10 AWG
Conductors: 2
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Length: 1000 ft
Volts AC: 600