10-2 MC Cable, Steel, 250' Coil, Brown/Gray/Green

Item #: 206100

Cat #: 1707B42T01

UPC: 077680195777

to view pricing and more.
Documents & Guides
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Gray, Green, 250 FT Coil, Weight: 222 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Overview

MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Gray, Green, 250 FT Coil, Weight: 222 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680195777, 1707B42T01

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Jacket: Steel
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Conductors: 2
Material: Copper
Stranding: Solid
Length: 250 ft
Jacket: Steel
Volts AC: 600