10-3 MC TUFF 250' COIL

Item #: 206112

Cat #: 1708B42T00

UPC: 077680195869

to view pricing and more.
Documents & Guides
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 3 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.6 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, Red, White, Green, 250 FT Coil, Weight: 268 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Overview

MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 3 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.6 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, Red, White, Green, 250 FT Coil, Weight: 268 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680195869, 1708B42T00

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Jacket: Steel
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Conductors: 3
Material: Copper
Stranding: Solid
Length: 250 ft
Jacket: Steel
Volts AC: 600