FRA4024

Item #: 206123

Cat #: FRA4024

UPC: 685360027456

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Fan Forced Heater, 4,000/3,000w @ 240V, 2,000/1,500w @ 208V

Overview

Commercial Fan Forced Heater, 4,000/3,000w @ 240V, 2,000/1,500w @ 208V
Also known as: 685360027456, FRA4024

Specifications

Type: Commercial Grade
Color: White
Volts AC: 240, 208
Wattage: 4000
Mounting: Wall
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall
Color: White
Wattage: 4000