Incandescent Reflector Lamp, PAR36, 50W, 12V

Item #: 206146
Cat #: 50PAR36/WFL-12V-12PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 50W, 12V, Bulb: PAR36, Base: Base: Screw Terminal (G53), Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 29603-8*

Overview

Incandescent Reflector Lamp, 50W, 12V, Bulb: PAR36, Base: Base: Screw Terminal (G53), Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 29603-8*
Also known as: 50PAR36/WFL-12V-12PK

Specifications

Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 12
Wattage: 50
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Base: Screw Terminal (G53)
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)