This product has been discontinued.
Incandescent Lamp, A15, 40W, 130V, Clear
Item #: 206164
Cat #: BC40A15/LL-12/1
UPC: 046677299996
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent Lamp, A15, 40 Watt, 120 Volt, Clear, Base: Medium Screw, 100 CRI, Lumens: 400
Overview
Incandescent Lamp, A15, 40 Watt, 120 Volt, Clear, Base: Medium Screw, 100 CRI, Lumens: 400
Also known as: 046677299996, BC40A15/LL-12/1
Specifications
| Lumens: | 400 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 40 |
| Shape: | A15 (Arbitrary) |
| Light Technology: | Incandescent |
| Lumens: | 400 |
| Volts AC: | 120 |
| Wattage: | 40 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 100 |
| Shape: | A15 (Arbitrary) |