MC, Aluminum Armor, 14/2 w/Ground, Solid, 250'

Item #: 206181

Cat #: 2101-42-00

UPC: 077680113511

to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 14/2 w/Ground, Solid, 250'

Overview

MC, Aluminum Armor, 14/2 w/Ground, Solid, 250'

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680113511, 2101-42-00

Specifications

Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Jacket: Aluminum
Gauge: 14 AWG