ER Stainless Steel Mast Base, 2" dia

Item #: 2061886

Cat #: ER3BASESS

UPC: 782856645931

to view pricing and more.
Documents & Guides
CAD ER3BASESS BASE MAST WELDM

Overview

CAD ER3BASESS BASE MAST WELDM

Provides mounting point for ER Stainless Steel Mast.

Also known as: 782856645931, ER3BASESS

Features & Benefits

  • Provides mounting point for ER Stainless Steel Mast

Specifications

Depth: 9 in
Width: 9 in
Height: 8.750 in
Material: Stainless Steel 304
Depth: 9 in
Height: 8.750 in
Width: 9 in
Material: Stainless Steel 304