MC Fire Alarm Cable, FPLP, 14-4 Solid, Red Steel Flex, 1000'
Item #:
206190
Cat #:
1837R60-00
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 14 AWG, 4 Conductors (Black/White/Red/Blue), Solid, Copper, Red, 14 AWG (solid green) Ground, 1000 Foot Reel
Overview
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 14 AWG, 4 Conductors (Black/White/Red/Blue), Solid, Copper, Red, 14 AWG (solid green) Ground, 1000 Foot Reel
Also known as: 1837R60-00
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Lumens: | 68 |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 1.250 |
Mounting: | Recessed |
Lumens: | 68 |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Light Technology: | LED |
Wattage: | 1.250 |
Customer Reviews
No reviews for this product
(0)