Metal Halide, 350W, Mogul Base, Clear

Item #: 206197
Cat #: MP350/BU/PS-6PK
UPC: 046677391010
Sign In or Register to view pricing and more.
Documents & Guides
Lamps, Hid Metal Halide, Lamp Type: Mp350/bu/ps, Watts: 350, Base: Ex39 Exclusionary Mogul, Life Average Rated: 20000 Hour, Ansi Specification Number: Cwa, Color Rendering Index: 65, Light Output: 34000 Lumens *Philips Part # 39101-1*

Overview

Lamps, Hid Metal Halide, Lamp Type: Mp350/bu/ps, Watts: 350, Base: Ex39 Exclusionary Mogul, Life Average Rated: 20000 Hour, Ansi Specification Number: Cwa, Color Rendering Index: 65, Light Output: 34000 Lumens *Philips Part # 39101-1*
Philips Protected Pulse Start Metal Halide “O” Rated Lamps are a better alternative to the standard switch start metal halide.
Also known as: 046677391010, MP350/BU/PS-6PK

Specifications

Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Lumens: 34000
ANSI Code: M131/O
Color Rendering Index (CRI): 64
Wattage: 350
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M131/O
Wattage: 350
Base: Mogul Extended Screw (EX39)
Shape: ED37 (Elliptical Dimple)
Lumens: 34000
Color Rendering Index (CRI): 64
Light Technology: HID

Customer Reviews

No reviews for this product
(0)