MC Fire Alarm Cable, FPLP, 14-2 Solid, Red Steel Flex, 1000'
Item #:
206201
Cat #:
1834R60-05
UPC:
077680132697
Sign In or Register to view pricing and more.
Documents & Guides
Type MC Fire Alarm Cable, FPLP, 14-2 Solid THHN (Blue/White), 14 AWG Ground, Red Steel Flex, 1000 Foot Reel
Overview
Type MC Fire Alarm Cable, FPLP, 14-2 Solid THHN (Blue/White), 14 AWG Ground, Red Steel Flex, 1000 Foot Reel
AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.
Also known as: 077680132697, 1834R60-05
Specifications
Volts AC: | 300 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Aluminum |
Gauge: | 14 |
Stranding: | Solid |
Volts AC: | 300 |
Length: | 1000 ft |
Jacket: | Aluminum |
Stranding: | Solid |
Conductors: | 2 |
Material: | Copper |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)