15 Watt 24" T8 Fluorescent Bulb

Item #: 206203

Cat #: F15T8/COOL-WHITE-PLUS/24-ALTO

UPC: 046677391089

to view pricing and more.
Documents & Guides
Fluorescent Lamp, 15W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1175, CRI: 59, Color Temp: 4100K. Length: 24 in. *Philips Part # 39108-6*

Overview

Fluorescent Lamp, 15W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1175, CRI: 59, Color Temp: 4100K. Length: 24 in. *Philips Part # 39108-6*

Energy Savings, extra long life, extra low mercuryT8 lamps offer high energy savings, superior lumen output, and long life in an environmentally responsible lamp.

Also known as: 046677391089, F15T8/COOL-WHITE-PLUS/24-ALTO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Wattage: 15
Length: 24 in , 2 ft
Lumens: 1175
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 15
Lumens: 1175
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 59
Length: 24 in , 2 ft
Light Technology: Fluorescent