Fluorescent Lamp, T12, 20W, Black Light

Item #: 206209
Cat #: F20T12/BL-25PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Black Light, 20W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 5,000 Hrs. *Philips Part # 39152-4*

Overview

Fluorescent, Black Light, 20W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 5,000 Hrs. *Philips Part # 39152-4*
Also known as: F20T12/BL-25PK

Specifications

Wattage: 20
Length: 24 in , 2 ft
Type: Blacklight
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: Ultraviolet
Wattage: 20
Type: Blacklight
Base: Medium Bi-Pin (G13)
Length: 24 in , 2 ft
Light Technology: Fluorescent
Color: Ultraviolet

Customer Reviews

No reviews for this product
(0)