40 Watt T12 Rapid Start UVA Fluorescent Bulb
Item #:
206214
Cat #:
F40BL-25-PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, UVA Lamp, 40W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 5,000 Hrs. *Philips Part # 39153-2*
Overview
Fluorescent, UVA Lamp, 40W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 5,000 Hrs. *Philips Part # 39153-2*
Flexo print TL lamps emit almost all of their light (99.9%) in the useful UVA and visible blue wavebands – between 350 and 400 nm – and have peak intensity at 370 nm (except for the /03 version). This makes them ideal for flexo printing equipment and photopolymerization processes. In addition, the ‘R’ lamps in the family have an internal 200-degree reflector to further optimize the lamp’s overall efficiency.
Also known as: F40BL-25-PK
Specifications
Type: | Rapid Start, Actinic, Insect |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Type: | Rapid Start, Actinic, Insect |
Length: | 4 ft, 48 in |
Base: | Medium Bi-Pin (G13) |
Wattage: | 40 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)