LED light bar - 3FT

Item #: 2062291
Cat #: RP-LBI-G1-3F-10W-27K-WC2
UPC: 844006024833
Sign In or Register to view pricing and more.
Documents & Guides
LEDBarKit-Internal Driver (PRO Series) Light Bar: Flex Watt/Flex Color: Length: 3', Wattage: 10/12/15, Lumens 1270-1980, Color Temperature: 2700/3000/3500. 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. *Need to order power cord for start of run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch).

Overview

LEDBarKit-Internal Driver (PRO Series) Light Bar: Flex Watt/Flex Color: Length: 3', Wattage: 10/12/15, Lumens 1270-1980, Color Temperature: 2700/3000/3500. 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable. *Need to order power cord for start of run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch).
Also known as: 844006024833, RP-LBI-G1-3F-10W-27K-WC2

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 10, 12, 15, Selectable
Volts AC: 120-277
Length: 3 ft
Material: Plastic
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120-277
Material: Plastic
Dimmable: Yes
Wattage: 10, 12, 15, Selectable
Length: 3 ft
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)