6W R20 LED Lamp, 30K

Item #: 206245

Cat #: 408203

UPC: 046677408206

to view pricing and more.
Documents & Guides
6 W R20 Dimmable LED BulbDimmable LED Lamp, 6W, 120V, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 210, CRI: 83, Color Temperature: 3000K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs.

Overview

6 W R20 Dimmable LED BulbDimmable LED Lamp, 6W, 120V, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 210, CRI: 83, Color Temperature: 3000K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs.
Also known as: 046677408206, 408203

Specifications

Lumens: 210
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 83
Shape: R20 (Blown Reflector)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 22°
Lumens: 210
Base: Medium Screw (E26)
Color Rendering Index (CRI): 83
Wattage: 6
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: LED
Angle: 22°