7W MR16 LED Lamp, 27K

Item #: 206249

Cat #: 408765

UPC: 046677408763

Sign In or Register to view pricing and more.
Dimmable LED Lamp, MR16, 7W, 12V, FL24Dimmable LED Lamp, 7W, 12 V, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 260, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 24°, Rated Average Life: 25000 Hours,

Overview

Dimmable LED Lamp, MR16, 7W, 12V, FL24Dimmable LED Lamp, 7W, 12 V, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 260, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 24°, Rated Average Life: 25000 Hours,
Also known as: 046677408763, 408765

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Lumens: 260
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Angle: 24°
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 80
Angle: 24°
Dimmable: Yes
Volts AC: 12
Lumens: 260
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)