1/2" D'VersiBit Auger

Item #: 206280

Cat #: 08-03-54B

UPC: 783310380986

to view pricing and more.
Documents & Guides
Auger, D'VersiBit System, Length: 54", Bit Diameter: 1/2", Shaft Diameter: 3/16", Type: B

Overview

Auger, D'VersiBit System, Length: 54", Bit Diameter: 1/2", Shaft Diameter: 3/16", Type: B

For aggressive chip removal in many types of woods Screw point for easy starting and pulling through wood With screw point removed, this bit can be ground to function like a standard combination bit

Also known as: 783310380986, 08-03-54B

Specifications

Diameter: 1/2 in
Type: Type B
Length: 54 in
Diameter: 1/2 in
Length: 54 in
Type: Type B