![Fluorescent Lamp, Rapid Start, T12, 20W, 5000K Fluorescent Lamp, Rapid Start, T12, 20W, 5000K](https://rexel-cdn.com/products/f20t12-c50-3.jpg?i=800CBDA3-431F-4442-B969-15F6C175840C&f=420)
Fluorescent Lamp, Rapid Start, T12, 20W, 5000K
Item #:
206287
Cat #:
F20T12/C50-30PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start Lamp, 20W, Bulb, T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 850, CRI: 92. Color Temp: 5000K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 31396-5*
Overview
Fluorescent, Rapid Start Lamp, 20W, Bulb, T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 850, CRI: 92. Color Temp: 5000K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 31396-5*
Also known as: F20T12/C50-30PK
Specifications
Color Rendering Index (CRI): | 92 |
Lumens: | 850 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 20 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 92 |
Color Temperature: | 5000 (Bright White) |
Length: | 24 in , 2 ft |
Base: | Medium Bi-Pin (G13) |
Lumens: | 850 |
Wattage: | 20 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)