20V, 21° Plastic Collated Cordless Framing Nailer

Item #: 2063114

Cat #: DCN21PLB

UPC: 885911607001

to view pricing and more.
Documents & Guides
20V, 21° Plastic Collated Cordless Framing Nailer, No-Mar Tip, Manual

Overview

20V, 21° Plastic Collated Cordless Framing Nailer, No-Mar Tip, Manual

The 20V MAX* 21° Plastic Collated Cordless Framing Nailer delivers the performance demanded by pros to get the job done. The DCN21PL can drive a range of plastic collated fasteners up to 3-1/4 in. and 0.148 in. diameter into a wide range of materials. Its compact shape, well-balanced design, and easy-to-operate features make it a highly productive tool capable of getting the job done quickly and efficiently. 100% battery power means you can show up and start working without wasting time setting up a compressor or spending money on costly fuel cell replacements.

Also known as: 885911607001, DCN21PLB

Specifications

Length: 13.250 in
Height: 16.500 in
Angle: 21°
Length: 13.250 in
Angle: 21°
Height: 16.500 in