2' Rigmaster Industrial Area Luminaire, 40K

Item #: 2063161

Cat #: IRML22CPLBUNGW

UPC: 781381458788

to view pricing and more.
Documents & Guides
2 Ft. Rigmaster Industrial Area Luminaire, 4000K

Overview

2 Ft. Rigmaster Industrial Area Luminaire, 4000K
Also known as: 781381458788, IRML22CPLBUNGW

Specifications

Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft