This product has been discontinued.

LED Downlight, 5"/6", 9 Watt, 650 Lumen, Selectable CCT, 120V
Item #: 2063322
Cat #: LEDRT56120SC3650WHWO
UPC: 046135620263
to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 9 Watt, 650 Lumen, Selectable CCT, 80 CRI, 120 Volt, Triac Dimmable, 4 per SKU/Case *Sylvania Product Code 62026* *Sylvania Part # 62026*
Overview
LED Downlight, 5-6 Inch, 9 Watt, 650 Lumen, Selectable CCT, 80 CRI, 120 Volt, Triac Dimmable, 4 per SKU/Case *Sylvania Product Code 62026* *Sylvania Part # 62026*
Also known as: 046135620263, LEDRT56120SC3650WHWO
Specifications
| Mounting: | Recessed |
| Volts AC: | 120 |
| Lumens: | 650 |
| Diameter: | 5 in, 6 in |
| Type: | Dimmable |
| Color: | White |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable |
| Mounting: | Recessed |
| Lumens: | 650 |
| Type: | Dimmable |
| Wattage: | 9 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | Selectable |