100 Watt Bulb Coated Mercury Vapor A23

Item #: 206362

Cat #: H38MP-100/DX-24PK

UPC: 046677356583

Sign In or Register to view pricing and more.
Documents & Guides
Mercury Vapor Lamp, 100W, Bulb: A23, Base: Medium Screw (E26), Lumens: 4300, CRI: 45, Color Temp: 3700K, ANSI Code: H38. *Philips Part # 35658-4*

Overview

Mercury Vapor Lamp, 100W, Bulb: A23, Base: Medium Screw (E26), Lumens: 4300, CRI: 45, Color Temp: 3700K, ANSI Code: H38. *Philips Part # 35658-4*

Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.

Also known as: 046677356583, H38MP-100/DX-24PK

Specifications

ANSI Code: H38
Base: Medium Screw (E26)
Wattage: 100
Shape: A23 (Arbitrary)
Volts AC: 120, 277
Type: Mercury Vapor
Color Rendering Index (CRI): 45
Lumens: 4300
Light Technology: HID
Color Temperature: 3700 (Neutral White)
ANSI Code: H38
Wattage: 100
Volts AC: 120, 277
Color Rendering Index (CRI): 45
Light Technology: HID
Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Type: Mercury Vapor
Lumens: 4300
Color Temperature: 3700 (Neutral White)