Halogen Lamp, PAR30, 60W, 130V, SP10

Item #: 206364

Cat #: 60PAR30S/HAL/SP10-130V15PK

UPC: 046677357528

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 60 Watt, 130 Volt, Bulb: PAR30S (Sealed Beam Short), Base: Medium Screw (E26) (E26), Lumens: 800, CRI: 100, Color Temperature: 2900K, Beam Angle: 10°, Rated Average Life: 3000 Hours *Philips Part # 35752-5*

Overview

Halogen Lamp, 60 Watt, 130 Volt, Bulb: PAR30S (Sealed Beam Short), Base: Medium Screw (E26) (E26), Lumens: 800, CRI: 100, Color Temperature: 2900K, Beam Angle: 10°, Rated Average Life: 3000 Hours *Philips Part # 35752-5*
Also known as: 046677357528, 60PAR30S/HAL/SP10-130V15PK

Specifications

Color Temperature: 2900 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 800
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Halogen
Angle: 10°
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Lumens: 800
Wattage: 60
Angle: 10°
Shape: PAR30S (Sealed Beam Short)
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Halogen