75 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 75W, 130V, Bulb: A19, Base: Medium Screw (E26)

Item #: 206377

Cat #: 75A-130V-48PK

UPC: 046677374730

to view pricing and more.
Documents & Guides
75 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 75W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1150, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 37473-6* *** Discontinued ***

Overview

75 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 75W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1150, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 37473-6* *** Discontinued ***
Also known as: 046677374730, 75A-130V-48PK

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 1150
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 1150
Color Temperature: 2700 (Warm White)
Wattage: 75
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent