60 Watt Bulb A19 Clear Incandescent

Item #: 206379

Cat #: 60A/CL-130V-48PK

UPC: 046677375225

Sign In or Register to view pricing and more.
Documents & Guides
60 Watt Bulb A19 Clear IncandescentIncandescent Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 965, Color Temperature: 2820K, Rated Average Life: 500 Hrs. Color: Clear.

Overview

60 Watt Bulb A19 Clear IncandescentIncandescent Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 965, Color Temperature: 2820K, Rated Average Life: 500 Hrs. Color: Clear.

The Philips Family of Standard Frost and Clear bulbs are good for everyday use. Clear bulbs provide sparkle, especially in fixtures that are made of chrome, have mirrored surfaces,multiple sockets or have cut glass parts. If glare is a problem, use a dimmer or a lower wattage bulb to reduce brightness. Clear bulbs are also used in fixtures with reflectors. Frost bulbs provide soft light with reduced glare.

Also known as: 046677375225, 60A/CL-130V-48PK

Specifications

Color: Clear
Lumens: 965, 880
Base: Medium Screw (E26)
Color Temperature: 2820 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 60
Light Technology: Incandescent
Lumens: 965, 880
Color Temperature: 2820 (Warm White)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)