Tape Refill Cartridge, 1" x 1.5"

Item #: 20638

Cat #: XSL-31-427

UPC: 662820603429

to view pricing and more.
Documents & Guides
Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

Overview

Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820603429, XSL-31-427

Specifications

Type: Self Laminating, Label
Width: 1 in
Length: 1 1/2 in
Material: Vinyl
Color: White
Type: Self Laminating, Label
Length: 1 1/2 in
Color: White
Width: 1 in
Material: Vinyl