Halogen Mini-Reflector Lamp, MR16, 50W, 12V, NFL24

Item #: 206388
Cat #: 50MR16/NFL24-EXZ-50PK
UPC: 046677378073
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 800, Color Temperature: 3100K, Beam Angle: 24°. *Philips Part # 37807-5*

Overview

Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 800, Color Temperature: 3100K, Beam Angle: 24°. *Philips Part # 37807-5*
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677378073, 50MR16/NFL24-EXZ-50PK

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 3100 (Warm White)
Lumens: 800
Color Rendering Index (CRI): 100
Wattage: 50
Angle: 24°
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Angle: 24°
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 800
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)