20 Watt Bulb MR16 Halogen Spot 10°

Item #: 206391
Cat #: 20MRC16/SP10-ESX-50PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 310, Color Temperature: 3100K, Beam Angle: 10°. *Philips Part # 37814-1*

Overview

Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 310, Color Temperature: 3100K, Beam Angle: 10°. *Philips Part # 37814-1*
Also known as: 20MRC16/SP10-ESX-50PK

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 310
Color Temperature: 3100 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 10°, 10°
Shape: MR16 (Mini Reflector)
Lumens: 310
Wattage: 20
Light Technology: Halogen
Angle: 10°, 10°
Volts AC: 12
Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)