20 Watt Bulb MRC16 Halogen Flood 36°

Item #: 206392
Cat #: 20MRC16/FL36-PRO-BAB-50PK
UPC: 046677378158
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 320, Color Temperature: 3100K, Beam Angle: 36°.

Overview

Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 320, Color Temperature: 3100K, Beam Angle: 36°.
Philips Halogen Long Life MR16 lamps make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677378158, 20MRC16/FL36-PRO-BAB-50PK

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 3100 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 320
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 36°
Volts AC: 12
Wattage: 20
Lumens: 320
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)