Pan-Wrap Braided Sleeving, 1" Dia., 100f

Item #: 2063947

Cat #: SE100PSFR-CR0

UPC: 074983960798

to view pricing and more.
Documents & Guides
Pan-Wrap™ Braided Expandable Sleeving, 1" diameter, black, flame retardant, polyethylene terephthalate, 100 ft. per reel.

Overview

Pan-Wrap™ Braided Expandable Sleeving, 1" diameter, black, flame retardant, polyethylene terephthalate, 100 ft. per reel.
Also known as: 074983960798, SE100PSFR-CR0

Specifications

Length: 100 ft
Diameter: 1 in
Color: Black
Material: Polyethylene Terephthalate
Length: 100 ft
Color: Black
Diameter: 1 in
Material: Polyethylene Terephthalate