Starter, IEC Combination, 1.60 - 2.50A, 120VAC Coil, Open

Item #: 20643

Cat #: 103S-AWD2-CB25C-TE

UPC: 662074942527

to view pricing and more.
Documents & Guides
Starter, IEC Combination, 1.60 - 2.50 Amp, 120 Volt AC Coil, Open, C Frame, Motor Protection Circuit Breaker, Type E Adder Module

Overview

Starter, IEC Combination, 1.60 - 2.50 Amp, 120 Volt AC Coil, Open, C Frame, Motor Protection Circuit Breaker, Type E Adder Module
Also known as: 662074942527, 103S-AWD2-CB25C-TE

Specifications

Volts AC Control: 120
Poles: 3
Type: IEC Combo, Starter
Amps Range: 1.600 - 2.500
Volts AC Control: 120
Type: IEC Combo, Starter
Poles: 3
Amps Range: 1.600 - 2.500