Eaton E65 SM compact photoelectric sensor

Item #: 206434

Cat #: E65-SMPP100-GLD

UPC: 782114738283

to view pricing and more.
Documents & Guides
Eaton SM Series Rectangular Body Photoelectric Sensor, Sensor distance: 4 In., 200 mA max AC/DC, AC: L1 Switched, DC: NPN Open Collector, 200 mA DC NPN/AC 3-Wire, 4 Pin Dual Key Micro Connector, 18û264 Vac/18û50 Vdc input

Overview

Eaton SM Series Rectangular Body Photoelectric Sensor, Sensor distance: 4 In., 200 mA max AC/DC, AC: L1 Switched, DC: NPN Open Collector, 200 mA DC NPN/AC 3-Wire, 4 Pin Dual Key Micro Connector, 18û264 Vac/18û50 Vdc input

The SM series provides high performance and ease of use in an economical, compact package. A sensor can have the greatest performance in the world, but if it is slightly misaligned or the target is positioned at the wrong range, you will have reliability problems sooner or later. TargetLock not only simplifies sensor setup but visually confirms your sensor is positioned to operate with the highest possible reliability. In addition, TargetLock provides diagnostic information during use to inform you of impending problems before they result in equipment downtime.

Also known as: 782114738283, E65-SMPP100-GLD

Specifications

IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4