Cut Level 3 Insulated Winter Dipped Gloves, Large

Item #: 2064683

Cat #: 48-22-8922

UPC: 045242005260

to view pricing and more.
Documents & Guides
Cut Level 3 Insulated Winter Dipped Gloves, 3/4 Double Dipped Latex Microfinish for Water Resistance and Warmth, 15GA Outer Liner, 7GA Inner Liner, Size: Large

Overview

Cut Level 3 Insulated Winter Dipped Gloves, 3/4 Double Dipped Latex Microfinish for Water Resistance and Warmth, 15GA Outer Liner, 7GA Inner Liner, Size: Large

The Milwaukee® large ANSI cut level 3 winter insulated work gloves provide all-day warmth and comfort, and best in class dexterity for handling small objects. The insulated winter work gloves have a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves' secure dual thermal liner to comfortably keep hands warm without the liner separating after extended job site use. These gloves have a 15 gauge nylon outer liner for high dexterity fingertips and breathability. The cut resistant work gloves are ideal for demolition, wire-stripping, and pipe threading applications. Milwaukee Tool's gloves are constructed of 3/4 double-dipped latex palm micro-finish for water resistance and best in class grip performance.

Also known as: 045242005260, 48-22-8922

Features & Benefits

  • Warm acrylic terry liner
  • Secure dual liner
  • 3/4 double dipped latex micro-finish for water resistance and warmth
  • ANSI 3; EN511: 02X; EN 388: 2442C
  • Sandy latex finish for grip performance
  • 15GA outer liner for dexterity
  • 7GA inner liner for warmth
  • Breathable and comfortable glove design
  • Ideal use for demolition, wire-stripping, and pipe threading applications

Specifications

Type: Gloves, Dipped
Size: Large
Type: Gloves, Dipped
Size: Large