600A 3P 600V 3W FUSED HD

Item #: 206510

Cat #: HF366H

UPC: 783643349490

to view pricing and more.
Documents & Guides
No Documents Available
ITE HF366H 600A 3P 600V 3W FUSED HD

Overview

ITE HF366H 600A 3P 600V 3W FUSED HD
Also known as: 783643349490, HF366H

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 600
Volts AC: 600