
SLK Y-Tap Breakaway, Crimp, Fused, 1 Wire Line Side/2 Wire Load Side
Item #: 2065937
Cat #: 30-C1622
UPC: 783250742288
to view pricing and more.
Documents & Guides
SLK Y-Tap Breakaway, Crimp Type, Fused (Hot), 1 Wire Line Side 14 - 6 AWG, 2 Wire Load Side 8 - 6 AWG, Thermoplastic, Orange
Overview
SLK Y-Tap Breakaway, Crimp Type, Fused (Hot), 1 Wire Line Side 14 - 6 AWG, 2 Wire Load Side 8 - 6 AWG, Thermoplastic, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250742288, 30-C1622
Features & Benefits
- Listed for submersible installations per UL486D, not intended for continuous submersion
- Bright orange for ease of visibility
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- Breakaway or non-breakaway
- One or two wires on line or load side
- In-Line or Y-Tap versions available
- Dual (hot/hot) and Paired (hot/neutral) configurations available
- Crimp or set screw wire termination
- Rated for copper and aluminum
- Neutral (i.e., non-fused) versions include dummy fuse
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 14 - 6, 8 - 6 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 6, 8 - 6 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |