Toggle Bolt, Mushroom Head, Phillips/Slotted, 3/8 x 4"

Item #: 2066947
Cat #: TBC384
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Bolt, Mushroom Head, Phillips/Slotted, 3/8 x 4 Inch

Overview

Toggle Bolt, Mushroom Head, Phillips/Slotted, 3/8 x 4 Inch
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.
Also known as: TBC384

Specifications

Drive: Phillips, Slotted
Diameter: 3/8 in
Length: 4 in
Size: 3/8-16
Screw Head: Mushroom
Drive: Phillips, Slotted
Length: 4 in
Screw Head: Mushroom
Diameter: 3/8 in
Size: 3/8-16

Customer Reviews

No reviews for this product
(0)