Shallow Strut w/ 3" Slots, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Item #: 206748
Cat #: PS-500-S-10-PG
UPC: 702316512634
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut w/ 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge

Overview

Shallow Strut w/ 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Channel with 3" Slots, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Also known as: 702316512634, PS-500-S-10-PG, Junior Strut

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)