
Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Item #: 206749
Cat #: PS-200-10-GR
UPC: 702316500983
to view pricing and more.
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Green.
Overview
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Green.
Channel - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Also known as: 702316500983, PS-200-10-GR, Junior Strut
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |