Plug, Delayed Reaction Type, 60A, 3P/4W, 480V

Item #: 206769

Cat #: 4268BC

UPC: 708917192626

to view pricing and more.
Documents & Guides
Plug, Delayed Reaction Type, 60 Amp, 3Pole/4 Wire, 480 Volt, 1-1/4 Inch Cable Diameter, Steel and Aluminum, For Use in Hazardous Materials Environment including Gas or Vapor, Dust, or Fibers/Flyings

Overview

Plug, Delayed Reaction Type, 60 Amp, 3Pole/4 Wire, 480 Volt, 1-1/4 Inch Cable Diameter, Steel and Aluminum, For Use in Hazardous Materials Environment including Gas or Vapor, Dust, or Fibers/Flyings

ABB's circuit-breaking receptacles, plugs and connectors ensure complete circuit breaking under full rated loads. Equipment grounding is provided by means of a separate pole that makes contact before and breaks contact after the circuit poles. The delayed action operation sequence is as follows: Insert plug, turn left push in to make electrical contact then turn right to prevent accidental disconnection. To withdraw plug, the reverse procedure is followed, which provides time for extinction of the arc and cooling before the plug can be completely withdrawn.

Also known as: 708917192626, 4268BC

Specifications

Poles: 3
Volts AC: 480
Material: Steel, Aluminum
Amps: 60
Poles: 3
Material: Steel, Aluminum
Volts AC: 480
Amps: 60