This product has been discontinued.

Sign In or Register to view pricing and more.
ML-FM-FM-FM 3-FER CONNMale-female-female-female, Multi-way Connector, 3-fer, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green
Overview
ML-FM-FM-FM 3-FER CONNMale-female-female-female, Multi-way Connector, 3-fer, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green
Also known as: 078477990735, 16A23-G
Specifications
| Color: | Green |
| Amps: | 400 |
| Material: | Thermoplastic Vulcanizate (TPV) |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Green |
| Material: | Thermoplastic Vulcanizate (TPV) |
| Amps: | 400 |
| IP/NEMA Rating: | NEMA 3R |