Plate Mtg Back VJ 6x6 AL

Item #: 206826

Cat #: MP606A

UPC: 635394007078

Sign In or Register to view pricing and more.
Documents & Guides
VJ Series Back Mounting Plate 6x6x0.38 Unpainted Aluminum

Overview

VJ Series Back Mounting Plate 6x6x0.38 Unpainted Aluminum

VJ Mounting Plates allow convenient component mounting inside VJ enclosures.

Also known as: 635394007078, MP606A

Features & Benefits

  • Allows convenient component mounting inside VJ enclosures

Specifications

Height: 6 in
Width: 6 in
Depth: 0.080 in
Material: Aluminum
Finish: Mill
Standards: Build America Buy America Compliant
Height: 6 in
Depth: 0.080 in
Finish: Mill
Width: 6 in
Material: Aluminum
Standards: Build America Buy America Compliant