5.5W B11 LED CLEAR CAND BASE 90CRI 2700K 120V

Item #: 2068913

Cat #: S21273

UPC: 045923205880

to view pricing and more.
Documents & Guides
5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt

Satco's S21273 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205880, S21273

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • B11 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Shape: B11 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 90
Wattage: 5.500