Indust Relay 190 to 240 VAC

Item #: 2069093
Cat #: 50R-200-2
UPC: 079458990713
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Relay, Rem Reset Kit for Model 77, 190 VAC to 240 VAC

Overview

Industrial Relay, Rem Reset Kit for Model 77, 190 VAC to 240 VAC
The 50R single-phase voltage monitor has a voltage-sensing circuit which constantly monitors the single-phase power for a low voltage condition. Single-phase motors on fans, compressors, air conditioners, heat pumps, well pumps, sump pumps and small conveyor motors are all applicable to the Model 50R. When a harmful condition is detected, the output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to an acceptable level and a specified amount of time has elapsed (restart delay). The trip delay prevents nuisance tripping due to rapidly fluctuating power line conditions.
Also known as: 079458990713, 50R-200-2

Specifications

Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Color: Gray
Diameter: 4 in
Cubic Inches: 15.300 in³
Knockout Diameter: 1/2 in
Color: Gray
Cubic Inches: 15.300 in³
Mounting: Vertical, Horizontal
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)