This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
120vac/dc 5amp 14 Gauge ShearClear Unobstructed Visibility, Cuts Close Curves Either Left Or Right, Blade Design Eliminates Jamming, Voltage: 120vac/dc, Current: 5amp, No Load Speed: 4000spm, Capacity In Steel: 14gal, Capacity In Stainless: 16gal, Cord Type: 8ft Fixed,construction T
Overview
120vac/dc 5amp 14 Gauge ShearClear Unobstructed Visibility, Cuts Close Curves Either Left Or Right, Blade Design Eliminates Jamming, Voltage: 120vac/dc, Current: 5amp, No Load Speed: 4000spm, Capacity In Steel: 14gal, Capacity In Stainless: 16gal, Cord Type: 8ft Fixed,construction T
This fast cutting 14 gauge shear can handle the toughest jobs, you can even cut stainless steel up to 16 gauge. Scroll cuts are a snap with the easy to hold back handle design. Easily adjusted blades make for easy work adjustment. The 6815 shear will leave a smooth, burr free edge, ready to be finished. This is a handy tool for metal working, and can be used for any metal fabrication application.
Also known as: 045242059355, 6815
Features & Benefits
- High speed accurate cutting mechanism
- Simple blade adjustment - no shims
- Blade design eliminates jamming
- Leaves edges smooth and burr free
Specifications
| Amps: | 5 |
| Volts AC: | 120 |
| Amps: | 5 |
| Volts AC: | 120 |