Cable Tie, Intermediate, UV Black Nylon, 5.6" Long, 1000/PK

Item #: 20697

Cat #: L-5-30-0-M

UPC: 728494915500

to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Weather Resistant. Length: 5" (127 mm). Width: 0.130" (3.302 mm). Color: Black. Package Quantity: 1000.

Overview

Intermediate Cable Tie, Non-Releasable, Weather Resistant. Length: 5" (127 mm). Width: 0.130" (3.302 mm). Color: Black. Package Quantity: 1000.
Also known as: 728494915500, L-5-30-0-M

Specifications

Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Black
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.600 in